3 lb Metal White Putty
3 lb Metal White Putty
Frequently Purchased Together
Product Details
Product Details
- Easily workable, soft, pliable material
- Use wherever a fungus-proof seal is required
- Compatible with stainless-steel fixtures
- Does not stick to hands
- Will not harden, shrink, crack or crumble
- Meets Military Spec TTP-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color:
- White
- Pipe Compatibility:
- Metal
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3lb