This product requires certification to purchase.

3 x 4 in. ABS Closet Flange with Metal Ring Black

You last purchased this on
 
Oatey®

3 x 4 in. ABS Closet Flange with Metal Ring Black

  • Fast #
  • Part #O43514
  • Item #928541
  • Manufacturer Part #43514
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3 x 4 in. ABS Closet Flange with Metal Ring Black

  • Fast #
  • Part #O43514
  • Item #928541
  • Manufacturer Part #43514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws
  • Powder coated metal ring
  • Pull tab for easy removal after testing
  • Requires Certification

Specifications

ASTM:
ASTM D2661
Color Finish Name:
Black
Fits Pipe Size:
3 In - 4 In
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Test Cap Included:
No