This product requires certification to purchase.

3 x 4 in. PVC Closet Flange without Test Cap

You last purchased this on
 
Oatey®

3 x 4 in. PVC Closet Flange without Test Cap

  • Fast #
  • Part #O43503
  • Item #528153
  • Manufacturer Part #43503
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3 x 4 in. PVC Closet Flange without Test Cap

  • Fast #
  • Part #O43503
  • Item #528153
  • Manufacturer Part #43503
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Over 3" pipe or inside 4" pipe fit PVC Flange
  • Plastic molded ring has patented bolt slot shelfs to eliminate bolt fall through
  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor
  • Patented alignment indicators provide an easy visual when setting the flange
  • UPC and ASTM D2665 listed
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Flanges, Residential
Closet Flange Connection Type:
Solvent Weld
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC
Test Cap Included:
No
Width:
7 in