This product requires certification to purchase.

30 in. Plastic Washing Machine Pan

You last purchased this on
 
Oatey®

30 in. Plastic Washing Machine Pan

  • Fast #
  • Part #O34169
  • Item #5071824
  • Manufacturer Part #34169
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

30 in. Plastic Washing Machine Pan

  • Fast #
  • Part #O34169
  • Item #5071824
  • Manufacturer Part #34169
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oatey Washing Machine Pans are designed to protect floors and ceiling from water damage and stains.
  • Pans have formed hole to punch out for the furnished, 1" PVC plastic fitting.
  • Made from high impact plastic.
  • 28 inches x 30 inches in size, no ribs.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
30 in
Material:
Plastic
Product Type:
Washing Machine Pan
UL Listed:
No
Width:
28 in