30 x 2-1/2 in. Plastic Washing Machine Pan in White
30 x 2-1/2 in. Plastic Washing Machine Pan in White
Frequently Purchased Together
Product Details
Product Details
- Oatey® Washing machine pans are designed to protect floors and ceiling from water damage and stains. Washing machine pans are furnished with 1 in. PVC adapter for connection to drain
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- NSF Certified:
- No
- Product Type:
- Washing Machine Pan
- UL Listed:
- No
- Width:
- 28 in