This product requires certification to purchase.

32 in. Aluminum Water Heater Pan

You last purchased this on
 
Oatey®

32 in. Aluminum Water Heater Pan

Brand image
You last purchased this on
 
Oatey®

32 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34193
  • Item #5123436
  • Manufacturer Part #34193
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured from .032 prime aluminum
  • Can be installed under gas or electric water heaters to protect from water damage
  • 1" CPVC Adapter
  • Meets requirements of Southern Building Code
  • Pan depth is minimum 2.5 in
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
32 in
Drain Location:
Side
Drain Opening:
1 in
Material:
Aluminum, Plastic
Material Type:
CPVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shape:
Round
Width:
33 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com