This product requires certification to purchase.

32 oz. ABS To PVC Transition Green Pipe Cement

You last purchased this on
 
Oatey®

32 oz. ABS To PVC Transition Green Pipe Cement

  • Fast #
  • Part #O30926
  • Item #842526
  • Manufacturer Part #30926
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

32 oz. ABS To PVC Transition Green Pipe Cement

  • Fast #
  • Part #O30926
  • Item #842526
  • Manufacturer Part #30926
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on joining ABS to PVC in non-pressure transition joints up to 6" diameter
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM D-3138
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-3138
Color:
Green
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
32 oz