32 oz. Dauber Cap
32 oz. Dauber Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 32 oz. Replacement dauber cap with polyethylene liner for PVC/CPVC cement
- Tin plated stem
- 1 1/2 in. dauber
Specifications
- Application:
- CPVC, PVC, ABS
- Material:
- Plastic
- Product Type:
- Dauber Cap
- Proposition 65:
- WARNING: Cancer www.P65Warnings.ca.gov
- Size:
- 32 oz
- Width:
- 3-1/4 in