This product requires certification to purchase.

3/4 in. Galvanized Metal Hanger Strap

You last purchased this on
 
Oatey®

3/4 in. Galvanized Metal Hanger Strap

  • Fast #
  • Part #O33922
  • Item #928536
  • Manufacturer Part #33922
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3/4 in. Galvanized Metal Hanger Strap

  • Fast #
  • Part #O33922
  • Item #928536
  • Manufacturer Part #33922
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10 PT: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quick and inexpensive way to hang pipe from joists or rafters
  • Available in 24 and 28 gauge steel
  • Made of 28-gauge galvanized steel
  • For use with PVC, ABS, galvanized, black iron and cast iron piping
  • 3/4 in width, 50 ft. length
  • Metal hanger strap
  • Used to hang pipe from joists or rafters
  • Strap features alternating 1/4 in and 1/2 in diameter nail holes
  • Rigorously tested and proven to last in many conditions
  • Flexible and easy to work with
  • Requires Certification

Specifications

Application:
ABS Pipe, Black Iron Pipe, Cast Iron Pipe, Galvanized Pipe, PVC Pipe
Coating:
Galvanized
Depth:
4-1/4 in
Fits Pipe Size:
3/4 in
Gauge (metal):
28 ga
Height:
2-1/2 in
Length:
50 ft
Material:
Metal
Origin:
Domestic
Product Type:
Hanger Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
3-3/4 in