This product requires certification to purchase.

4-1/2 in. Stainless Steel Snap-In Strainer

You last purchased this on
 
Oatey®

4-1/2 in. Stainless Steel Snap-In Strainer

  • Fast #
  • Part #O42422
  • Item #9662627
  • Manufacturer Part #42422
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

4-1/2 in. Stainless Steel Snap-In Strainer

  • Fast #
  • Part #O42422
  • Item #9662627
  • Manufacturer Part #42422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 2240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with a 2-in or 3-in drain opening
  • Easily snaps in and out to effortlessly access drain for cleaning
  • Oatley® Universal 4-1/4 in
  • Snap-Tate designer finish strainers are designed to provide a decorative finish to residential shower drains with any 4-1/4 in round drain top
  • Snap-Tate strainers enable flexibility to match many finishes without replacing the entire drain assembly
  • They easily snap-in and can be quickly removed if drain cleaning is required Oatley products have earned the trust of plumbing professionals for over 100 years
  • Made of corrosion-resistant stainless steel
  • Compatible with Oatey 101BR, 101PNC, 101NPT, 101PS, 102,103,130 131, 140 NC series shower drains
  • Coordinates with most popular brass faucet finishes to complement any glamour bathroom suite
  • 4-1/2 in diameter
  • Requires Certification

Documents


Specifications

Diameter:
4-1/4 in
Drain Component Type:
Strainer
Material:
Stainless Steel
Strainer Style:
Snap-In