This product requires certification to purchase.

4 in. ABS Replacement Closet Flange

You last purchased this on
 
Oatey®

4 in. ABS Replacement Closet Flange

  • Fast #
  • Part #O43538
  • Item #928597
  • Manufacturer Part #43538
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

4 in. ABS Replacement Closet Flange

  • Fast #
  • Part #O43538
  • Item #928597
  • Manufacturer Part #43538
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 360
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • ABS construction
  • Rubber compression gasket enables the flange to be used on many types of cast-iron piping
  • 3 stainless-steel bolts are tightened to compress the rubber gasket to secure the flange to the existing piping
  • Easy to use
  • Compression joint provides up to 3 in of adjustment to the riser
  • Use as a replacement flange for broken flanges
  • Requires Certification

Specifications

Application:
Flanges
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
4 in
Test Cap Included:
No
Width:
7 in