This product requires certification to purchase.

4 in. Plastic DWV J-Hook with Nails

You last purchased this on
 
Oatey®

4 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #O33743
  • Item #928630
  • Manufacturer Part #33743
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

4 in. Plastic DWV J-Hook with Nails

  • Fast #
  • Part #O33743
  • Item #928630
  • Manufacturer Part #33743
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A fast, easy and economical way to secure drain piping
  • Pre-loaded nails in stem
  • Additional holes allow securing with cable ties or other fasteners
  • Can be used on Schedule 30 & 40 piping
  • Made of white ABS plastic
  • 4 in. DWV J-hook pipe hanger
  • Designed to secure DWV piping
  • Fits 4 in. pipes
  • 7 in. length
  • For use with schedule 30 and schedule 40 PVC piping
  • Requires Certification

Documents


Specifications

Application:
Drains, Vent, Wastewater
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
4 in
Length:
7 in
Material:
Plastic
Material Type:
High Impact ABS
Product Type:
J Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Work Load Limit:
50 lb