4 in. PVC Check Valve
4 in. PVC Check Valve
Frequently Purchased Together
Product Details
Product Details
- Oatey® backwater valves are designed as a sewage check valve to prevent pumped water from flowing back into the basin
- Protects low areas or basements from backflow or waste from street sewers
- Elastomeric seal in quick action flapper ensures a water tight seal
- 4 in. PVC backwater valve
- Threaded access cap incorporates a neoprene seal for positive sealing and can be tightened or removed by hand
- Valve hub fits DWV pipe and can be adapted for sewer and drain pipe
- Entire valve assembly
- Can accommodate access sleeves made of schedule 40 pipe
- Hub by hub solvent weld connection
Documents
Specifications
- BAA Compliant:
- No
- Color Finish Name:
- White
- Height:
- 20-8/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 29-21/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 8-1/2 in