This product requires certification to purchase.

4 in. PVC Roof Drain with Dome

You last purchased this on
 
Oatey®

4 in. PVC Roof Drain with Dome

  • Fast #
  • Part #O78034
  • Item #2246470
  • Manufacturer Part #78034
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

4 in. PVC Roof Drain with Dome

  • Fast #
  • Part #O78034
  • Item #2246470
  • Manufacturer Part #78034
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oatey® Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with 2 inch water dam collar.
  • Requires Certification

Documents


Specifications

Drain Base Material:
Plastic
Drain Opening:
4 in
IAPMO Listed:
No
Material Type:
ABS, PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
12 in