4 oz. Liquid Flux
4 oz. Liquid Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4704-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated with strong cleaning agent
- Ensures fast and effective soldering operation
- Can be used for HVAC applications
- No need to clean oxidized copper
Specifications
- Application:
- Soldering, Residential
- CARB OTC LEED Compliant:
- Yes
- Color:
- Light Yellow
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 4 oz
- Temperature Range:
- 400 to 700 Deg F