4 x 2 in. Solvent Weld PVC DWV Saddle
4 x 2 in. Solvent Weld PVC DWV Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For tapping into a 3" or 4" SCH 40 DWV line
- Saddle is solvent welded to the existing line and secured with metal V-bolts, washers and nuts provided in the kit
- The tee accepts the incoming line inside the socket, or joins with a SCH 40 DWV fitting
- Can be used with a conversion gasket for cast iron
- PVC construction offers years of reliable use
- Withstands working pressure up to 10 PSI
- Includes saddle tee, V-bolts, washers and nuts
Documents
Specifications
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- Tap Size:
- 2 in