4 x 3 - 4 in. Hub Round Drain Base in Brass
4 x 3 - 4 in. Hub Round Drain Base in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® general purpose adjustable drain bases feature a barrel assembly that is completely adjustable to meet the finished floor height
- Includes PVC drain with w 6 in bronze grate
- Fits 3 or 4 inch pipe sizes.
- UPC listed
- PVC barrel commercial grade floor drain
- Includes 6 in stainless steel grate in a brass finish
- For general service in restaurants, restrooms and other commercial applications
- For areas where traffic is expected
- Barrel diameter is 3-1/2 in IPS thread
- Barrel assembly is completely adjustable to meet the finished floor height
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 4 in
- Drain Component Type:
- Drain Base
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 7 in
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 6 in
- Strainer Style:
- Round
- UPC:
- 038753721279