Call for Pricing
Call for Pricing
This product requires certification to purchase.

5 x 8 in. 16 ga Self-nailing Boca Plate

You last purchased this on
 
Oatey®

5 x 8 in. 16 ga Self-nailing Boca Plate

Brand image
You last purchased this on
 
Oatey®

5 x 8 in. 16 ga Self-nailing Boca Plate

  • Fast #
  • Part #O33899
  • Item #4047510
  • Manufacturer Part #33899
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Stud guards have special self-nailing feature
  • Made of 18 gauge steel
  • Provides protection for pipes and wiring
  • Galvanized
  • For warranty product details, refer to the Oatey limited warranty document
  • 5 in. x 8 in. Boca plate
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
8 in
Material:
Steel
Product Type:
BOCA Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
5 in



Call for Pricing
Call for Pricing