Call for Pricing
Call for Pricing
This product requires certification to purchase.

50-Per PTFE Tape Display in Pink

You last purchased this on
 
Oatey®

50-Per PTFE Tape Display in Pink

Brand image
You last purchased this on
 
Oatey®

50-Per PTFE Tape Display in Pink

  • Fast #
  • Part #O31402D
  • Item #928374
  • Manufacturer Part #31402D
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Pink Select Color Finish Name
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Provides fast positive seal for water lines, sewage lines and sprinkler systems
  • Effective on metal or plastic threads
  • Pink tape is 3 mils thick with density of 135-150 grams/cubic centimeter
  • Requires Certification

Documents


Specifications

Application:
Plumbing, Sewage, Fire Protection
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Pinks
Color Finish Name:
Pink
Length:
260 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Package Quantity:
Pack of 50
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 260 in
Temperature Range:
-450 to 500 Deg F
Tensile Strength:
3000 psi
Thickness:
3 mil
UL Listed:
UL 2818
Width:
1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing