This product requires certification to purchase.

6-21/50 x 6 x 3-1/2 in. Ice Maker Supply Box

You last purchased this on
 
Oatey®

6-21/50 x 6 x 3-1/2 in. Ice Maker Supply Box

  • Fast #
  • Part #O38625
  • Item #9534972
  • Manufacturer Part #38625
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

6-21/50 x 6 x 3-1/2 in. Ice Maker Supply Box

  • Fast #
  • Part #O38625
  • Item #9534972
  • Manufacturer Part #38625
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6 in W x 6 in H x 3-3/8 in D
  • Faceplate Dimensions: 8-1/4 in W x 8-1/4 in H
  • Faceplates packaged separately within carton
  • Includes 2 support brackets.
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser.
  • Requires Certification

Specifications

Box Material:
Plastic
Fire Rated:
No
Overall Box Size:
6-21/50 in x 6 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
Yes