This product requires certification to purchase.

6 in. Dauber

You last purchased this on
 
Oatey®

6 in. Dauber

  • Fast #
  • Part #O31302
  • Item #3535147
  • Manufacturer Part #31302
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

6 in. Dauber

  • Fast #
  • Part #O31302
  • Item #3535147
  • Manufacturer Part #31302
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable handle extends to 6" length.
  • Specially constructed to fit 8 ounce to quart-size containers
  • Cap fits tightly into the can to seal and prevent solvent loss or spills
  • Requires Certification

Specifications

Application:
ABS, CPVC, PVC
Color Finish Name:
Orange
Height:
4-1/4 in
Length:
6 in
Material:
Plastic
Product Type:
Dauber
Size:
1 in
Width:
1-1/4 in