This product requires certification to purchase.

6 in. Horsehair Acid Brush with Steel Staple

You last purchased this on
 
Oatey®

6 in. Horsehair Acid Brush with Steel Staple

  • Fast #
  • Part #O30712
  • Item #4554966
  • Manufacturer Part #30712
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

6 in. Horsehair Acid Brush with Steel Staple

  • Fast #
  • Part #O30712
  • Item #4554966
  • Manufacturer Part #30712
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 144 Case: 144 Pallet: 112320
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Oatey® Acid Brushes are designed for applying liquid or paste fluxes to piping prior to soldering
  • Made from 100% pure stiff horse hair tiled with steel staple
  • Compatible with most diameters of piping
  • Requires Certification

Documents


Specifications

Depth:
6-1/4 in
Length:
6 in
Material:
Horsehair, Steel
Product Type:
Acid Brush
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in
Width:
1/4 in