6 oz. Tub & Tile Silicone Caulk Clear
6 oz. Tub & Tile Silicone Caulk Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Applies white and dries clear
- White acrylic latex
- Fills and seals cracks and joints
- Cleans up with soap and water
- Can be used to reset loose tiles
- Can be painted when dry with either oil base or latex paint
Specifications
- Application:
- Sealing
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 1-1/2 in
- Material:
- Silicone
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 6 oz
- Width:
- 1-1/4 in