This product requires certification to purchase.

6 x 33 ft. Chlorinated Polyethylene Shower Pan Liner

You last purchased this on
 
Oatey®

6 x 33 ft. Chlorinated Polyethylene Shower Pan Liner

  • Fast #
  • Part #O41584
  • Item #3535189
  • Manufacturer Part #41584
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

6 x 33 ft. Chlorinated Polyethylene Shower Pan Liner

  • Fast #
  • Part #O41584
  • Item #3535189
  • Manufacturer Part #41584
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oatey CPE shower pan liner is an effective water-barrier in tile shower or other concealed water-proofing applications.
  • Available in 40 mil thickness.
  • Liner marked in 6" increments for ease of measuring.
  • Meets ASTM D4068
  • Made of Chlorinated Polyethylene material.
  • Requires Certification

Specifications

ASTM:
ASTM D-4068
CARB OTC LEED Compliant:
No
IAPMO Listed:
No
Length:
33 ft
Material:
Plastic
Material Type:
Chlorinated Polyethylene
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
6 ft x 33 ft
Thickness:
40 mil
Width:
6 ft