This product requires certification to purchase.

60 in. Oval in Rectangle Bathtub Protection

You last purchased this on
 
Oatey®

60 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #O34125
  • Item #4101553
  • Manufacturer Part #34125
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

60 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #O34125
  • Item #4101553
  • Manufacturer Part #34125
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of durable high impact plastic
  • Designed with pads on bottom to absorb shock and prevent scratches or dents
  • Fits left and right hand drain tubs
  • Easy assembly right out of the package
  • Fits tubs 14"-16" in depth
  • Conveniently folds and easy to store
  • Colors Available: Black
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
4-1/4 in
Height:
4 in
Length:
60 in
Material:
Plastic
Shape:
Oval in Rectangle
Width:
44 in