This product requires certification to purchase.

72 in x 1200 in Plastic Shower Pan Liner

You last purchased this on
 
Oatey®

72 in x 1200 in Plastic Shower Pan Liner

  • Fast #
  • Part #O41628
  • Item #3094153
  • Manufacturer Part #41628
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

72 in x 1200 in Plastic Shower Pan Liner

  • Fast #
  • Part #O41628
  • Item #3094153
  • Manufacturer Part #41628
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 100 Pallet: 1400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ready to use waterproofing membrane for tile showers or other concealed waterproofing applications
  • Made of durable flexible PVC
  • 40 mil thicknesses
  • Liner marked in 6-in increments for ease of measuring and trimming
  • Meets ASTM Spec D4551
  • Superior cold weather characteristics
  • Recommended for use with Oatey X-15 Bonding Adhesive and Dam Corners
  • IAPMO Listed
  • Requires Certification

Recommended Accessories


Specifications

ASTM:
ASTM D-4551
IAPMO Listed:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
6 in x 100 in
Thickness:
0.04 in
Width:
1 in