8 oz. Regular Clear Medium Set PVC Pipe Cement
8 oz. Regular Clear Medium Set PVC Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2400-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Conduit, DWV, Potable Water, Pressure Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Regular Set
- Size:
- 8 oz
- Temperature Range:
- 40 to 110 Deg F (4 to 43 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.6 lb