8 oz. Grey Pipe Joint Compound
8 oz. Grey Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-hardening gray paste seals and lubricates threaded joints
- For use on water, steam or air lines
Documents
Specifications
- Application:
- Seals
- CARB OTC LEED Compliant:
- Yes
- Color:
- Grey
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 8 oz
- Temperature Range:
- -20 to 500 Deg F
- UL Listed:
- Yes