9 oz. Putty in White
9 oz. Putty in White
Frequently Purchased Together
Product Details
Product Details
- 9 oz. stain-free plumber's putty
- Creates a waterproof seal between rigid surfaces
- Only non-staining formula for ABS, PVC and porous surfaces
- Safe for use without staining on ABS, PVC, and other plastic PLUS most porous surfaces, including granite, marble, quartz, sandstone and Corian
- Great for setting sinks, faucets, strainers, shower drains and bath waste
- Remains flexible throughout its shelf life, providing exceptional performance long after it is first opened
- Easy to mold and work with
- Cleans up easily and has no cure time
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 9 oz