This product requires certification to purchase.

9 x 6-1/8 x 3-1/16 in. Washing Machine Supply Box

You last purchased this on
 
Oatey®

9 x 6-1/8 x 3-1/16 in. Washing Machine Supply Box

  • Fast #
  • Part #O38993
  • Item #2246390
  • Manufacturer Part #38993
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

9 x 6-1/8 x 3-1/16 in. Washing Machine Supply Box

  • Fast #
  • Part #O38993
  • Item #2246390
  • Manufacturer Part #38993
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes quarter turn brass ball valve
  • Two inch NPT metal tailpiece
  • Allows left or right hand drain
  • Two metal support brackets
  • Requires Certification

Documents


Specifications

Box Material:
Metal
Depth:
3-1/16 in
Drain Opening:
3/4 in
Gauge (metal):
20 ga
Overall Box Size:
9 in x 6-1/8 in x 3-1/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
NPT
Supply Box Type:
Washing Machine