1-1/2 in. 20 DFU ABS Air Vent in Polished Chrome
1-1/2 in. 20 DFU ABS Air Vent in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2016-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For venting sinks, tubs, showers
- Constructed of ABS
- Helps prevent sewer gas from entering the home
- Spring-loaded to open with negative pressure and close with positive pressure
- NSF-24 listing for use in recreational vehicles
- Available in chrome
- Push to connect
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Adaptor Material:
- ABS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- DFU:
- 20 dfu
- Diameter:
- 2-5/8 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-9/16 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- UPC:
- 038753390000