This product requires certification to purchase.

4 in. Aluminum Roof Flashing

You last purchased this on
 
Oatey®

All-Flash® 4 in. Aluminum Roof Flashing

  • Fast #
  • Part #O12975
  • Item #928574
  • Manufacturer Part #12975
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

All-Flash® 4 in. Aluminum Roof Flashing

  • Fast #
  • Part #O12975
  • Item #928574
  • Manufacturer Part #12975
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oatey® All-Flash No-Calk® Roof Flashings are manufactured with aluminum bases and a patented design that allows use on multiple pipe sizes in commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe.
  • Rustproof stamped aluminum base allows for easy shaping of flashing
  • Rated 180°F continuous heat and approved for Type B installations
  • Requires Certification

Documents


Specifications

Collection:
All-Flash®
GSA Approved:
No
IAPMO Listed:
Yes
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
18 in