Aluminum Water Heater Pan
Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 132-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufactured from 22 gauge aluminum
- Pre-cut side opening accommodates drain fitting
- Drain port
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 24 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- Length:
- 26 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Rust Resistant:
- No
- Shape:
- Round