This product requires certification to purchase.

Brass Alloy Valve in Blue

You last purchased this on
 
Oatey®

Brass Alloy Valve in Blue

  • Fast #
  • Part #O38871
  • Item #1192077
  • Manufacturer Part #38871
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Brass Alloy Valve in Blue

  • Fast #
  • Part #O38871
  • Item #1192077
  • Manufacturer Part #38871
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long shank
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Sweat
End Connections:
Sweat
Height:
4 in
Material:
Brass, Alloy
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Valve Size:
1/4 in
Valve Type:
Ball Valve
Width:
1-1/2 in