This product requires certification to purchase.

Brass Alloy Valve in Red

Oatey®

Brass Alloy Valve in Red

  • Fast #
  • Part #O38870
  • Item #1192076
  • Manufacturer Part #38870
5 out of 5 Customer Rating
Brand image
Oatey®

Brass Alloy Valve in Red

  • Fast #
  • Part #O38870
  • Item #1192076
  • Manufacturer Part #38870
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement valve for washing machine box
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
Sweat
End Connections:
Sweat
Height:
2-1/2 in
Material:
Brass, Alloy
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753388700
Valve Size:
3/4 in
Width:
4-1/4 in