This product requires certification to purchase.

Brass Alloy Valve

You last purchased this on
 
Oatey®

Brass Alloy Valve

  • Fast #
  • Part #O38977
  • Item #2246314
  • Manufacturer Part #38977
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Brass Alloy Valve

  • Fast #
  • Part #O38977
  • Item #2246314
  • Manufacturer Part #38977
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
F1807
End Connections:
F1807
Height:
3-1/2 in
Material:
Brass, Alloy
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Ball Valve
Width:
1 in