This product requires certification to purchase.

1/4-Turn F1807 Assembled Washing Machine Box

Oatey®

Centro II 1/4-Turn F1807 Assembled Washing Machine Box

  • Fast #
  • Part #O38104
  • Item #4847295
  • Manufacturer Part #38104
3.6 out of 5 Customer Rating
Brand image
Oatey®

Centro II 1/4-Turn F1807 Assembled Washing Machine Box

  • Fast #
  • Part #O38104
  • Item #4847295
  • Manufacturer Part #38104
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design is perfect for tight space installation
  • Box is constructed of rigid and durable PVC
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
  • 2" drain hubs
  • Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Mounting holes enable box to be secured directly to stud on either side
  • Available in a wide variety of tailpiece configurations and packaging options
  • Paintable faceplate gives a clean and finished look
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1807
Box Material:
Plastic
Collection:
Centro II
Connection Size:
1/4
Depth:
10-1/4 in
Fire Rated:
No
Height:
2-1/2 in
Overall Box Size:
10-3/10 in x 6-19/50 in x 3-3/100 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
038753381046
Water Hammer Arrestor Included:
No
Width:
6-3/4 in