This product requires certification to purchase.

Washing Machine Supply Box Faceplate

You last purchased this on
 
Oatey®

Centro II Washing Machine Supply Box Faceplate

  • Fast #
  • Part #O38381
  • Item #4664439
  • Manufacturer Part #38381
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Centro II Washing Machine Supply Box Faceplate

  • Fast #
  • Part #O38381
  • Item #4664439
  • Manufacturer Part #38381
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Centro II washing machine outlet box faceplate
  • Paintable faceplate gives a clean and finished look
  • Made of high impact polystyrene
  • Stands up to the roughest job site abuse
  • For use with Oatey Centro II residential and commercial washing machine outlet boxes
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Mounting holes enable box to be secured directly to stud on either side
  • Available in a wide variety of tailpiece configurations and packaging options
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
Centro II
Depth:
8-7/10 in
Fire Rated:
No
Height:
10 in
Length:
8-7/10 in
NSF Certified:
No
Overall Box Size:
8 in x 4-3/4 in x 3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Box Connection Type:
Standard
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
1 in