Washing Machine Supply Box
Centro II Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact size takes up less space
- Knockout drain cap
- Two support brackets
Specifications
- Box Material:
- Plastic
- Collection:
- Centro II
- Connection Size:
- 2
- Fire Rated:
- No
- Height:
- 4-3/4 in
- Length:
- 8 in
- Overall Box Size:
- 8 in x 3 in x 4-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 3 in