Copper Sweat Brass Ball Valve
Copper Sweat Brass Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Rimob 1/4 Turn Copper Standard Pack Ll
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, Section 9
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve