Cutting Oil in Dark Brown
Cutting Oil in Dark Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Formulated for high speed cutting machines
- A special mixture of sulfonated oils provides high film strength
- Keeps machines running cooler and extends the life of your dies
- Anti-mist and non-staining formula is not affected by weather
Specifications
- Application:
- High Speed
- Color Finish Name:
- Dark Brown
- Height:
- 9-4/5 in
- Length:
- 3-2/5 in
- Material:
- Petroleum Hydrocarbon Mixture
- Product Type:
- Cutting Oil
- Size:
- 32 oz
- Width:
- 3-2/5 in