Closet Flange with Test Cap
Easy Tap® Closet Flange with Test Cap
Frequently Purchased Together
Product Details
Product Details
- Over 3" pipe or inside 4" pipe PVC Testable Flange with a premolded test cap
- Test cap is designed to minimize knockout fall through and doesn't shatter down the drain pipe
- 4 strike points make test cap knockout effortless
- 4 screw holes are designed to meet any installation type and provide secure attachment to floor
- Test cap holds up to 30 feet of head pressure
- UPC and ASTM D2665 listed
- Covered under Oatey's Limited warranty
Specifications
- ASTM:
- ASTM D-2665
- CARB OTC LEED Compliant:
- No
- Collection:
- Easy Tap®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No