This product requires certification to purchase.

You last purchased this on
 
Oatey®

Easy Tap®

  • Fast #
  • Part #O43613
  • Item #3287257
  • Manufacturer Part #43613
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Easy Tap®

  • Fast #
  • Part #O43613
  • Item #3287257
  • Manufacturer Part #43613
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Over 3" pipe or inside 4" pipe fit PVC Flange
  • Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
  • 6 screw holes are designed to meet any toilet installation type and provide secure attachment to floor
  • Patented alignment indicators provide an easy visual when setting the flange
  • UPC and ASTM D2665 listed
  • Test cap will not break or fall into the DWV line
  • Covered under Oatey's Limited warranty
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Adjustable:
Yes
Closet Flange Connection Type:
Solvent Weld
Collection:
Easy Tap®
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
3 in - 4 in
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Test Cap Included:
No