1/4-Turn Viega PEX Press Hammer Supply Box, Bottom Mount
Eliminator® 1/4-Turn Viega PEX Press Hammer Supply Box, Bottom Mount
Product Details
Product Details
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- 4 support brackets
- Install in up to 24 in. stud bay
- Top mount knock outs
- High impact polystyrene
- Box dimensions: 10-1/2 in.W x 6-1/4 in.H x 3-3/4 in.D
- Faceplate dimensions: 12-3/4 in.W x 8-3/4 in.H
- Eliminator® residential and commercial washing machine outlet box
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
Specifications
- ASSE Standards:
- ASSE 1010
- Box Material:
- High Impact Polystyrene
- Collection:
- Eliminator®
- Depth:
- 3-3/4 in
- Height:
- 3-3/4 in
- Length:
- 6-1/4 in
- Overall Box Size:
- 6-1/4 in x 10-1/2 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Bottom Mount
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-1/2 in