This product requires certification to purchase.

2 in. ABS End Cap in Black

You last purchased this on
 
Oatey®

End-Cap™ 2 in. ABS End Cap in Black

  • Fast #
  • Part #O33471
  • Item #4221196
  • Manufacturer Part #33471
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

End-Cap™ 2 in. ABS End Cap in Black

  • Fast #
  • Part #O33471
  • Item #4221196
  • Manufacturer Part #33471
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Constructed of black ABS
  • Solvent weld inside end of pipe
  • Deep design provides extra sealing strength
  • Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
  • Available in 2-in. diameter
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
End-Cap™
Color Finish Name:
Black
End Connection 1:
Socket Weld
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Schedule Class:
40