This product requires certification to purchase.

1 gal. Heavy Duty Industrial Gray CPVC Pipe Cement

You last purchased this on
 
Oatey®

EP42 1 gal. Heavy Duty Industrial Gray CPVC Pipe Cement

  • Fast #
  • Part #O30330
  • Item #4138427
  • Manufacturer Part #30330
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

EP42 1 gal. Heavy Duty Industrial Gray CPVC Pipe Cement

  • Fast #
  • Part #O30330
  • Item #4138427
  • Manufacturer Part #30330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra violet indicator allows for quick and easy inspection of dry fit joints with any UV light source
  • Heavy-bodied solvent cement formulated for use on PVC and CPVC piping systems requiring chemical resistance to caustics, including hypochlorite, mineral acids and aqueous salt solutions
  • Resistant to caustics and hypochlorites up to 15% solution. Refer to EP 42 Chemical Resistance Chart for compatibility prior to using with chemcial solutions
  • Requires Certification

Specifications

ASTM:
ASTM F-493
CARB OTC LEED Compliant:
No
Collection:
EP42
Color:
Grey
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
CPVC
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
1 gal