Fast Set Plastic Blue Pipe Cement
Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Recommended for potable water, sewer, and DWV applications
- Preferred formula for emergency, repair, and cut in work
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Extremely fast setting thick formula clings to pipe in wet and underwater applications
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2564
Specifications
- ASTM:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Color:
- Blue
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 8 oz