Fitting Brush
Fitting Brush
Frequently Purchased Together
Product Details
Product Details
- Includes long lasting high carbon steel brushes for cleaning the I.D. and O.D. of 1/2" and 3/4" copper tube and fittings
- Heavy-duty fitting brush
- Used to clean 1/2 in. I.D. copper fittings prior to soldering
- Durable, sharp cutting surface
- Non-slip, contoured plastic handle for comfort
- High-carbon steel bristles
- Galvanized steel stem
- Can also be used to clean plastic and brass
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1/2 in
- Handle Material:
- Polystyrene
- Material:
- Steel, High Carbon Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov