32 oz. All-Weather CPVC Pipe Cement with UV Indicator
FlowGuard Gold® 32 oz. All-Weather CPVC Pipe Cement with UV Indicator
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2 in diameter interference fit
- For cold water systems and hot water systems up to 200°F / 93°C
- May be used without primer where local codes permit
- Recommended application temperature 0°F to 115°F / -17°C to 46°C
Specifications
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- FlowGuard Gold®
- Color:
- Gold
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz