This product requires certification to purchase.

8 oz. White Pipe Joint Compound

Oatey®

Great White® 8 oz. White Pipe Joint Compound

  • Fast #
  • Part #O31231
  • Item #154984
  • Manufacturer Part #31231
5 out of 5 Customer Rating
Brand image
Oatey®

Great White® 8 oz. White Pipe Joint Compound

  • Fast #
  • Part #O31231
  • Item #154984
  • Manufacturer Part #31231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1728
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lubricates and seals all threaded joints
  • White, non-hardening, non-separating, non-toxic paste
  • For use with water, steam, caustics or dilute acid lines
  • Can be used with plastic and metal threads
  • Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Great White®
Color:
White
IAPMO Listed:
Yes
Maximum Temperature:
500
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Metal
Pressure - Maximum:
10000 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
8 oz
Temperature Range:
-50 to 500 Deg F
UL Listed:
No
UPC:
038753312316